This item is Discontinued.

Quantum Storage Systems Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray CL1839-602GY

Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray (Discontinued)

  • Mfr # CL1839-602GY
  • Zoro # G7791716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1839-602GY
Zoro #
G7791716
UPC #
651588007037
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
39"
Overall Depth
18"
Bin Width
5-9/16"
Bin Depth
17-5/8"
Shelf Width
36"

Details

Number of Shelves
6
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2400 lb.
Finish
Powder Coated
Includes
Closed Shelving Unit, (36) Euro Drawers
Bin Color
Gray

Description

Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Gray, Powder Coated, Bin Width 5 9/16 in, Includes Closed Shelving Unit, (36) Euro Drawers, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.