Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray (Discontinued)
- Mfr # CL1839-604GY
- Zoro # G2117781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL1839-604GY
Zoro #
G2117781
UPC #
651588007112
Country of Origin
Malaysia
Dimensions
Overall Width
36"
Overall Height
39"
Overall Depth
18"
Bin Depth
17-5/8"
Shelf Width
36"
Bin Width
3-3/4"
Details
Number of Shelves
6
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2400 lb.
Finish
Powder Coated
Bin Color
Gray
Includes
Closed Shelving Unit, (54) Euro Drawers
Description
Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Gray, Powder Coated, Bin Width 3 3/4 in, Includes Closed Shelving Unit, (54) Euro Drawers, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.