This item is Discontinued.

Quantum Storage Systems Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray CL1839-604RD

Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray (Discontinued)

  • Mfr # CL1839-604RD
  • Zoro # G2115998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL1839-604RD
Zoro #
G2115998
UPC #
651588007136
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
39"
Overall Depth
18"
Shelf Width
36"
Bin Depth
17-5/8"
Bin Width
3-3/4"

Details

Number of Shelves
6
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2400 lb.
Bin Color
Red
Finish
Powder Coated
Includes
Closed Shelving Unit, (54) Euro Drawers

Description

Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Red, Powder Coated, Bin Width 3 3/4 in, Includes Closed Shelving Unit, (54) Euro Drawers, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.