This item is Discontinued.

Quantum Storage Systems Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray CL1839-604YL

Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray (Discontinued)

  • Mfr # CL1839-604YL
  • Zoro # G2119041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1839-604YL
Zoro #
G2119041
UPC #
651588007150
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
39"
Overall Depth
18"
Shelf Width
36"
Bin Width
3-3/4"
Bin Depth
17-5/8"

Details

Number of Shelves
6
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2400 lb.
Finish
Powder Coated
Includes
Closed Shelving Unit, (54) Euro Drawers
Bin Color
Yellow

Description

Tool parts will never go missing again with this bin shelving unit from Quantum Storage Systems. This high-quality bin shelving unit can support a maximum of 2800 lb. It comes in yellow. It is made of steel material. The overall dimensions are 39\ tall by 36\" wide by 18\" deep."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.