Steel Bin Shelving, 36" W x 75" H x 18" D, 4 Shelves, Black (Discontinued)
- Mfr # QSBU-255BK
- Zoro # G9846051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSBU-255BK
Zoro #
G9846051
UPC #
651588030431
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
75"
Overall Depth
18"
Bin Depth
16"
Bin Width
11"
Shelf Width
36"
Details
Number of Shelves
4
Color
Black
Material
Steel
Item
Bin Shelving
Load Capacity
3200 lb.
Includes
(8) Shelf Open Steel Unit, (21) Bins
Finish
Powder Coated
Bin Color
Black
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 8 in, Bin Depth 16 in, Bin Color Black, Powder Coated, Bin Width 11 in, Includes (8) Shelf Open Steel Unit, (21) Bins, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.