Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Silver WR8-239IV

Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Silver (Discontinued)

  • Mfr # WR8-239IV
  • Zoro # G7739392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-239IV
Zoro #
G7739392
UPC #
651588129371
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Width
8-1/4"
Shelf Width
36"
Bin Depth
10-3/4"

Details

Number of Shelves
8
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Standards
NSF
Bin Color
Ivory
Includes
Mfr. No. QUS239IV Bins
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 10 3/4 in, Bin Color Ivory, NSF, Chrome, Bin Width 8 1/4 in, Includes Mfr. No. QUS239IV Bins, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.