This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 12 Shelves, Silver WR12-107BK

Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-107BK
  • Zoro # G7735734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-107BK
Zoro #
G7735734
UPC #
651588048856
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Shelf Width
36"
Bin Depth
11-5/8"
Bin Width
8-3/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
9600 lb.
Standards
NSF
Includes
Mfr. No. QSB107BK Bins
Bin Color
Black
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Black, NSF, Chrome, Bin Width 8 3/8 in, Includes Mfr. No. QSB107BK Bins, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.