This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 12 Shelves, Silver WR12-102IV

Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-102IV
  • Zoro # G7739846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-102IV
Zoro #
G7739846
UPC #
651588048795
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Width
6-5/8"
Bin Depth
11-5/8"
Shelf Width
36"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
9600 lb.
Standards
NSF
Bin Color
Ivory
Finish
Chrome
Includes
Mfr. No. QSB102IV Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Ivory, NSF, Chrome, Bin Width 6 5/8 in, Includes Mfr. No. QSB102IV Bins, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.