This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 9 Shelves, Silver WR9-201RD

Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 9 Shelves, Silver (Discontinued)

  • Mfr # WR9-201RD
  • Zoro # G7739523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-201RD
Zoro #
G7739523
UPC #
651588127476
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Depth
11-5/8"
Shelf Width
36"
Bin Width
4-1/8"

Details

Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
7200 lb.
Standards
NSF
Includes
Mfr. No. QSB201RD Bins
Bin Color
Red
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 6 in, Bin Depth 11 5/8 in, Bin Color Red, NSF, Chrome, Bin Width 4 1/8 in, Includes Mfr. No. QSB201RD Bins, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.