Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 10 Shelves, Silver (Discontinued)
- Mfr # WR10-230240IV
- Zoro # G7739182
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR10-230240IV
Zoro #
G7739182
UPC #
651588129616
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Depth
(36) 10-7/8", (12) 14-3/4"
Shelf Width
36"
Bin Width
(36) 5-/12", (12) 8-1/4"
Details
Number of Shelves
10
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
5000 lb.
Bin Color
Ivory
Standards
NSF
Finish
Chrome
Includes
(36) Mfr. No. QUS230IV and (12) QUS240IV Bins
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height (36) 5 in, (12) 7 in, Bin Depth (36) 10 7/8 in, (12) 14 3/4 in, Bin Color Ivory, NSF, Chrome, Bin Width (36) 5 /12 in, (12) 8 1/4 in, Includes (36) Mfr. No. QUS230IV and (12) QUS240IV Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.