This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver WR6-260BL

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver (Discontinued)

  • Mfr # WR6-260BL
  • Zoro # G7739322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR6-260BL
Zoro #
G7739322
UPC #
651588049754
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
74"
Bin Depth
18"
Shelf Width
36"
Bin Width
11"

Details

Color
Silver
Number of Shelves
6
Load Capacity
4800 lb.
Material
Steel Wire
Item
Bin Shelving
Finish
Chrome
Bin Color
Blue
Includes
Mfr. No. QUS260BL Bins
Standards
NSF

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 10 in, Bin Depth 18 in, Bin Color Blue, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. QUS260BL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.