This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver WR6-260YL

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver (Discontinued)

  • Mfr # WR6-260YL
  • Zoro # G7739365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR6-260YL
Zoro #
G7739365
UPC #
651588049839
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Shelf Width
36"
Bin Width
11"
Bin Depth
18"

Details

Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4800 lb.
Bin Color
Yellow
Finish
Chrome
Standards
NSF
Includes
Mfr. No. QUS260YL Bins

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 10 in, Bin Depth 18 in, Bin Color Yellow, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. QUS260YL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.