This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 7 Shelves, Silver WR7-255GN

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 7 Shelves, Silver (Discontinued)

  • Mfr # WR7-255GN
  • Zoro # G9850364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR7-255GN
Zoro #
G9850364
UPC #
094716339905
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Shelf Width
36"
Bin Depth
16"
Bin Width
11"

Details

Number of Shelves
7
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
5600 lb
Includes
Mfr. No. QUS255GN Bins
Finish
Chrome
Standards
NSF
Bin Color
Green

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 8 in, Bin Depth 16 in, Bin Color Green, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. QUS255GN Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.