Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 7 Shelves, Silver (Discontinued)
- Mfr # WR7-255YL
- Zoro # G9850355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR7-255YL
Zoro #
G9850355
UPC #
094716339912
Country of Origin
Unknown
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
16"
Shelf Width
36"
Bin Width
11"
Details
Number of Shelves
7
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
5600 lb
Standards
NSF
Bin Color
Yellow
Finish
Chrome
Includes
Mfr. No. QUS255YL Bins
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 8 in, Bin Depth 16 in, Bin Color Yellow, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. QUS255YL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.