Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver (Discontinued)
- Mfr # WR6-265IV
- Zoro # G7738735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR6-265IV
Zoro #
G7738735
UPC #
651588049914
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Width
8-1/4"
Shelf Width
36"
Bin Depth
17-7/8"
Details
Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4800 lb.
Standards
NSF
Finish
Chrome
Bin Color
Ivory
Includes
Mfr. No. QUS265IV Bins
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 9 in, Bin Depth 17 7/8 in, Bin Color Ivory, NSF, Chrome, Bin Width 8 1/4 in, Includes Mfr. No. QUS265IV Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.