This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 8 Shelves, Silver WR8-461BK

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 8 Shelves, Silver (Discontinued)

  • Mfr # WR8-461BK
  • Zoro # G9925167
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-461BK
Zoro #
G9925167
UPC #
651588204030
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
18"
Bin Width
6"
Shelf Width
36"

Details

Number of Shelves
8
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Bin Color
Black
Includes
Mfr. No. SSB461BK Bins
Finish
Chrome
Standards
NSF
For Use With
Mfr. No. SSB461BK

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 18 in, Bin Color Black, NSF, Chrome, Bin Width 6 in, Includes Mfr. No. SSB461BK Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.