Zoro Homepage

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver

  • Mfr # WR12-104CL

  • Zoro # G2126610


product price: $924.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Bin Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-104CL
Zoro #
G2126610
UPC #
651588173671
Country of Origin
China

Dimensions

Bin Height
4"
Bin Width
6-5/8"
Bin Depth
17-7/8"
Shelf Depth
18"
Overall Depth
18"
Shelf Width
36"
Overall Width
36"
Overall Height
74"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Item - Bin Shelving
Bin Shelving
Bin Type
Shelf Bin
Load Capacity
9600 lb.
No. of Shelves
12
Standards
NSF
Bin Style
Shelf Bin
Bin Color
Clear
Includes
Mfr. No. QSB104CL Bins
Bin Material
Polypropylene
Number of Sides
1
Shelf Capacity
800 lb.
Total Number of Bins
55

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.