This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver WR12-103BK

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-103BK
  • Zoro # G2208151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-103BK
Zoro #
G2208151
UPC #
651588049112
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
74"
Bin Depth
17-7/8"
Bin Width
4-1/8"
Shelf Width
36"

Details

Color
Silver
Number of Shelves
12
Load Capacity
9600 lb.
Material
Steel Wire
Item
Bin Shelving
Finish
Chrome
Bin Color
Black
Standards
NSF
Includes
Mfr. No. QSB103BK Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Black, NSF, Chrome, Bin Width 4 1/8 in, Includes Mfr. No. QSB103BK Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.