This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver WR12-103IV

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-103IV
  • Zoro # G9898786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-103IV
Zoro #
G9898786
UPC #
651588049174
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Shelf Width
36"
Bin Width
4-1/8"
Bin Depth
17-7/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
9600 lb.
Standards
NSF
Bin Color
Ivory
Includes
Mfr. No. QSB103IV Bins
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Ivory, NSF, Chrome, Bin Width 4 1/8 in, Includes Mfr. No. QSB103IV Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.