This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver WR5-270BK

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # WR5-270BK
  • Zoro # G7738744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-270BK
Zoro #
G7738744
UPC #
651588049976
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Width
16-1/2"
Shelf Width
36"
Bin Depth
17-7/8"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4000 lb.
Includes
Mfr. No. QUS270BK Bins
Bin Color
Black
Standards
NSF
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 11 in, Bin Depth 17 7/8 in, Bin Color Black, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. QUS270BK Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.