Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Gray WR5-800BL

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Gray (Discontinued)

  • Mfr # WR5-800BL
  • Zoro # G2115891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-800BL
Zoro #
G2115891
UPC #
651588050217
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
17-1/2"
Shelf Width
36"
Bin Width
16-1/2"

Details

Number of Shelves
5
Color
Gray
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4000 lb.
Standards
NSF
Finish
Chrome
Bin Color
Blue
Includes
Mfr. No. QGH800BL Bins

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polyethylene, Bin Height 12 1/2 in, Bin Depth 17 1/2 in, Bin Color Blue, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. QGH800BL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.