Shop QUANTUM STORAGE SYSTEMS

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver

  • Mfr # WR5-800CL

  • Zoro # G2265789


product price:  $660.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel Wire
Number of Shelves
5
Color
Silver
Finish
Chrome
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-800CL
Zoro #
G2265789
UPC #
651588190814
Country of Origin
China

Dimensions

Shelf Width
36"
Overall Width
36"
Shelf Depth
18"
Bin Width
16-1/2"
Bin Depth
17-1/2"
Overall Height
74"
Bin Height
12-1/2"
Overall Depth
18"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
5
Color
Silver
Finish
Chrome
Standards
NSF
Number of Sides
1
Capacity per Shelf
160 lb.
Item - Bin Shelving
Bin Shelving
Shelf Capacity
800 lb.
Load Capacity
4000 lb.
Includes
Mfr. No. QGH800CL Bins
Bin Style
Hang and Stack
Bin Color
Clear
No. of Shelves
5
Total Number of Bins
8
Bin Material
Polypropylene

Description

Organize, store and access your medium or large parts with this Giant Stack Container Wire Shelving System. 800 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.