This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver WR5-270GN

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # WR5-270GN
  • Zoro # G2121555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR5-270GN
Zoro #
G2121555
UPC #
651588050019
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Width
16-1/2"
Shelf Width
36"
Bin Depth
17-7/8"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4000 lb.
Finish
Chrome
Bin Color
Green
Includes
Mfr. No. QUS270GN Bins
Standards
NSF

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 11 in, Bin Depth 17 7/8 in, Bin Color Green, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. QUS270GN Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.