Steel Wire Bin Shelving, 36" W x 74" H x 21" D, 8 Shelves, Silver (Discontinued)
- Mfr # WR8-485OR
- Zoro # G9925002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR8-485OR
Zoro #
G9925002
UPC #
651588204610
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
21"
Bin Width
11"
Shelf Width
36"
Bin Depth
20-1/2"
Details
Number of Shelves
8
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Includes
Mfr. No. SSB485OR Bins
For Use With
Mfr. No. SSB485OR
Finish
Chrome
Standards
NSF
Bin Color
Orange
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 20 1/2 in, Bin Color Orange, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. SSB485OR Bins, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.