Steel Wire Bin Shelving, 36" W x 74" H x 21" D, 8 Shelves, Silver (Discontinued)
- Mfr # WR8-483485IV
- Zoro # G9925456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR8-483485IV
Zoro #
G9925456
UPC #
651588204498
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
21"
Shelf Width
36"
Bin Depth
20-1/2"
Bin Width
(12) 8-1/4", (12) 11"
Details
Number of Shelves
8
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Finish
Chrome
Includes
(12) Mfr. No. SSB483IV, (12) SSB485IV Bins
For Use With
Mfr. No. SSB483IV, SSB485IV
Bin Color
Ivory
Standards
NSF
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 20 1/2 in, Bin Color Ivory, NSF, Chrome, Bin Width (12) 8 1/4 in, (12) 11 in, Includes (12) Mfr. No. SSB483IV, (12) SSB485IV Bins, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.