This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 6 Shelves, Silver WR6-954BL

Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 6 Shelves, Silver (Discontinued)

  • Mfr # WR6-954BL
  • Zoro # G9935992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR6-954BL
Zoro #
G9935992
UPC #
651588077177
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
16-1/2"
Shelf Width
36"

Details

Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4800 lb.
Includes
Mfr. No. QUS954BL Bins
Standards
NSF
Bin Color
Blue
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 11 in, Bin Depth 23 7/8 in, Bin Color Blue, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. QUS954BL Bins, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.