This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 4 Shelves, Silver WR8-950952BL

Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 4 Shelves, Silver (Discontinued)

  • Mfr # WR8-950952BL
  • Zoro # G9936017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-950952BL
Zoro #
G9936017
UPC #
651588084915
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
(12) 8-1/4", (12) 11"
Shelf Width
36"

Details

Number of Shelves
4
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Standards
NSF
Finish
Chrome
Bin Color
Blue
Includes
(12) Mfr. No. QUS950BL and (12) QUS952BL Bins

Description

Bin Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 74 In., Bin Style Hang and Stack, Bin Depth 23-7/8 In., Bin Width (12) 8-1/4 In., (12) 11 In., Bin Height 7 In., Bin Material Polypropylene, Bin Color Blue, No. of Shelves 8, Total Number of Bins 24, Load Capacity 6400 lb., Shelf Capacity 800 lb., Silver, Number of Sides 1, Chrome Finish, Material Steel Wire, Standards NSF, Includes (12) Mfr. No. QUS950BL and (12) QUS952BL Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.