Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 4 Shelves, Silver (Discontinued)
- Mfr # WR8-950952YL
- Zoro # G9905497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR8-950952YL
Zoro #
G9905497
UPC #
651588084953
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
24"
Bin Width
(12) 8-1/4", (12) 11"
Bin Depth
23-7/8"
Shelf Width
36"
Details
Number of Shelves
4
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Includes
(12) Mfr. No. QUS950YL and (12) QUS952YL Bins
Standards
NSF
Finish
Chrome
Bin Color
Yellow
Description
Bin Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 74 In., Bin Style Hang and Stack, Bin Depth 23-7/8 In., Bin Width (12) 8-1/4 In., (12) 11 In., Bin Height 7 In., Bin Material Polypropylene, Bin Color Yellow, No. of Shelves 8, Total Number of Bins 24, Load Capacity 6400 lb., Shelf Capacity 800 lb., Silver, Number of Sides 1, Chrome Finish, Material Steel Wire, Standards NSF, Includes (12) Mfr. No. QUS950YL and (12) QUS952YL Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.