Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin Shelving, Wire, 36X24, 44 Bins, Clear

  • Mfr # WR12-114CL

  • Zoro # G9858536


product price: $1,187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Shelf Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-114CL
Zoro #
G9858536
UPC #
651588173770
Country of Origin
China

Dimensions

Shelf Width
36"
Overall Width
36"
Bin Width
8-3/8"
Bin Height
4"
Overall Height
74"
Overall Depth
24"
Shelf Depth
24"
Bin Depth
23-5/8"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Number of Sides
1
Item - Bin Shelving
Bin Shelving
Bin Material
Polypropylene
Bin Style
Shelf Bin
Bin Type
Shelf Bin
Standards
NSF
Total Number of Bins
44
Bin Color
Clear
Load Capacity
9600 lb.
Includes
Mfr. No. QSB114CL Bins
No. of Shelves
12
Shelf Capacity
800 lb.

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.