This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 12 Shelves, Silver WR12-106YL

Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-106YL
  • Zoro # G9898734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-106YL
Zoro #
G9898734
UPC #
651588073094
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
24"
Shelf Width
36"
Bin Depth
23-5/8"
Bin Width
6-5/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
9600 lb.
Finish
Chrome
Bin Color
Yellow
Standards
NSF
Includes
Mfr. No. QSB106YL Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 23 5/8 in, Bin Color Yellow, NSF, Chrome, Bin Width 6 5/8 in, Includes Mfr. No. QSB106YL Bins, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.