Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 12 Shelves, Silver

  • Mfr # WR12-105CL

  • Zoro # G9858554


product price:  $1,017.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Includes
Mfr. No. QSB105CL Bins
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-105CL
Zoro #
G9858554
UPC #
651588173732
Country of Origin
China

Dimensions

Bin Depth
23-5/8"
Overall Depth
24"
Overall Width
36"
Bin Width
4-3/8"
Shelf Depth
24"
Overall Height
74"
Shelf Width
36"
Bin Height
4"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Includes
Mfr. No. QSB105CL Bins
Standards
NSF
Bin Style
Shelf Bin
Total Number of Bins
14
Load Capacity
9600 lb.
Bin Color
Clear
Item - Bin Shelving
Bin Shelving
Shelf Capacity
800 lb.
No. of Shelves
12
Number of Sides
1
Bin Material
Polypropylene
Bin Type
Shelf Bin

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.