Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 5 Shelves, Silver WR5-533YL

Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # WR5-533YL
  • Zoro # G9835314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-533YL
Zoro #
G9835314
UPC #
651588074992
Country of Origin
Unknown

Dimensions

Overall Width
42"
Overall Height
74"
Overall Depth
18"
Bin Width
12-3/8"
Bin Depth
19-3/4"
Shelf Width
42"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4000 lb.
Standards
NSF
Finish
Chrome
Bin Color
Yellow
Includes
Mfr. No. QMS533YL Bins

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, Bin Height 11 7/8 in, Bin Depth 19 3/4 in, Bin Color Yellow, NSF, Chrome, Bin Width 12 3/8 in, Includes Mfr. No. QMS533YL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.