This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 9 Shelves, Silver WR9-531BL

Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 9 Shelves, Silver (Discontinued)

  • Mfr # WR9-531BL
  • Zoro # G9850337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-531BL
Zoro #
G9850337
UPC #
651588085172
Country of Origin
Unknown

Dimensions

Overall Width
42"
Overall Height
74"
Overall Depth
18"
Bin Depth
19-3/4"
Shelf Width
42"
Bin Width
12-3/8"

Details

Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
7200 lb.
Finish
Chrome
Standards
NSF
Bin Color
Blue
Includes
Mfr. No. QMS531BL Bins

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, Bin Height 5 7/8 in, Bin Depth 19 3/4 in, Bin Color Blue, NSF, Chrome, Bin Width 12 3/8 in, Includes Mfr. No. QMS531BL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.