This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 5 Shelves, Gray WR5-700GY

Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 5 Shelves, Gray (Discontinued)

  • Mfr # WR5-700GY
  • Zoro # G9846593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR5-700GY
Zoro #
G9846593
UPC #
651588050354
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Depth
18 in
Overall Height
74 in
Bin Width
19 7/8 in
Bin Depth
15 1/4 in
Shelf Width
42"

Details

Color
Gray
Number of Shelves
5
Load Capacity
4000 lb
Material
Steel Wire
Item
Bin Shelving
Bin Color
Gray
Standards
NSF
Includes
Mfr. No. QGH700GY Bins
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polyethylene, Bin Height 12 7/16 in, Bin Depth 15 1/4 in, Bin Color Gray, NSF, Chrome, Bin Width 19 7/8 in, Includes Mfr. No. QGH700GY Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.