Steel And High Impact Polystyrene Double Sided Tip Out Bin Rack, Gray (Discontinued)
- Mfr # QFS248-306GY
- Zoro # G7759902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QFS248-306GY
Zoro #
G7759902
UPC #
-
Country of Origin
Multiple
Dimensions
Bin Depth
2 5/8 in
Bin Width
3 1/2 in
Outside Length
16 in
Outside Width
23 5/8 in
Outside Height
52 in
Details
Color
Gray
Material
Steel And High Impact Polystyrene
Item
Double Sided Tip Out Bin Rack
ESD Conductive
No
Includes
(22) 4RR32
Number of Drawers or Bins
132
Tip Out Bin Item
Double Sided Tip Out Bin Rack
Description
Double Sided Tip Out Bin Rack, Material Steel And High Impact Polystyrene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.