Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White

  • Mfr # QFS148-309WT

  • Zoro # G2112111


product price: $692.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Overall Height
52 in
Color
White
Material
14 Gauge Steel
Load Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS148-309WT
Zoro #
G2112111
UPC #
651588202791
Country of Origin
Multiple

Dimensions

Overall Width
23 5/8 in
Overall Height
52 in
Bin Depth
1 3/4 in
Bin Width
2 3/16 in
Width
23-5/8 in
Height
52 in
Overall Length
23 5/8 in
Depth
8"
Bin Inside Height
2 1/2 in
Bin Inside Width
2 1/4 in
Bin Height
2 1/2 in
Frame Material Thickness
14 ga
Outside Width
23 5/8 in
Bin Inside Depth
1 3/4 in
Outside Length
14 5/8 in
Outside Height
52 in

Details

Color
White
Material
14 Gauge Steel
Item
Single Sided Tip Out Bin Rack
Load Capacity
500 lb.
ESD Conductive
No
Includes
QTB309 (16)
For Use With
Grainger No. 8W697, Mfr No. QTB309WT
Finish
Powder Coated
Bin Color
White
Mobility
Stationary
Weight Capacity
300 lb
Tip Out Bin Item
Single Sided Tip Out Bin Rack
Frame Finish
Powder Coated
Number of Tiers
16
Number of Drawers or Bins
144
Tier
16
Includes Dividers
Dividers Not Included
Compatible Bin Manufacturer Model Number
QTB309WT
Opening Angle
45 Degrees
Product Type
Single-Sided Tip-Out Bin Rack

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB309WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 23 5/8 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 16, Bin Color White, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 8W697, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.