Steel; Plastic Bin Storage Rack White

  • Mfr # QFS248-309WT

  • Zoro # G3327086


product price:  $1,411.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 5/8 in
Outside Length
14 5/8 in
Outside Height
52 in
Overall Height
52 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFS248-309WT
Zoro #
G3327086
UPC #
651588202913
Country of Origin
Multiple

Dimensions

Overall Width
23 5/8 in
Outside Length
14 5/8 in
Outside Height
52 in
Overall Height
52 in
Outside Width
23 5/8 in
Width
23-5/8"
Bin Depth
1 3/4 in
Depth
16"
Drawer Depth
1-3/4"
Bin Height
2 1/2 in
Bin Width
2 3/16 in
Overall Length
20 1/4 in
Bin Inside Width
2 1/4 in
Frame Material Thickness
14 ga
Bin Inside Height
2 1/2 in
Bin Inside Depth
1 3/4 in

Details

Item
Tip-Out Rack
Color
White
Total Number of Bins
32
Material
Steel; Plastic
Load Capacity
600 lb.
Number of Drawers or Bins
288
Includes
45 Degrees Beveled Edge
Finish
Powder Coated
Tip Out Bin Item
Double Sided Tip Out Bin Rack
Bin Cabinet Style
Double Sided System
Tier
16
ESD Conductive
No
Gauge
14 ga.
Bin Color
White
Number of Tiers
16
Frame Finish
Powder Coated
Includes Dividers
Dividers Not Included
Compatible Bin Manufacturer Model Number
QTB309WT
Product Type
Double-Sided Tip-Out Bin Rack
Mobility
Stationary
Opening Angle
45 Degrees
Weight Capacity
600 lb

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB309WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 600 lb, Number of Tiers 16, Bin Color White, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 8W697, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.