Zoro Homepage

Bin Unit, 2 Tip Out Bins, White

  • Mfr # QTB302WT

  • Zoro # G4819963


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 5/8 in
Outside Length
11 7/8 in
Outside Height
13 7/8 in
Overall Height
13 7/8 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB302WT
Zoro #
G4819963
UPC #
651588034538
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
11 7/8 in
Outside Height
13 7/8 in
Overall Height
13 7/8 in
Outside Width
23 5/8 in
Bin Depth
8 7/8 in
Bin Width
11 1/16 in
Drawer Depth
8-7/8"
Bin Height
13 5/8 in
Overall Length
11 3/4 in
Inside Height
13 5/8 in
Inside Width
11 1/16 in
Inside Length
8 7/8 in
Bin Inside Depth
8 7/8 in
Bin Inside Height
13 5/8 in
Bin Inside Width
11 1/8 in

Details

Number of Bins
2
Color
White
Load Capacity
50 lb
Material
Plastic
Number of Drawers or Bins
2
Item
Tip-Out Bin
ESD Conductive
No
Tier
1
Tip Out Bin Item
Tip Out Bin
Includes
(2) Mfr. No. QTB302CUP Tip-Out Bins
Bin Color
Clear
Volume Capacity
1.54 cu ft
Opening Angle
45 Degrees
Mobility
Stationary
Includes Dividers
Dividers Not Included
Product Type
Tip-Out Bin
Frame Finish
Unfinished
Frame Color
White
Number of Tiers
1
Stackable
Stacking Capable
Weight Capacity
50 lb
Resistant To
Breaking

Description

Tip-Out Bin, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 13 7/8 in, Overall Length 11 3/4 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 1.54 cu ft, Weight Capacity 50 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 8 7/8 in, Bin Inside Height 13 5/8 in, Bin Inside Width 11 1/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.