Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tip-Out Bin Ivory

  • Mfr # QTB305IV

  • Zoro # G1187715


product price: $44.59
/ea

Key Features

Outside Length
5 1/4 in
Outside Height
6 1/2 in
Outside Width
23 5/8 in
Color
Ivory
Number of Drawers or Bins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB305IV
Zoro #
G1187715
UPC #
651588045473
Country of Origin
United States

Dimensions

Outside Length
5 1/4 in
Outside Height
6 1/2 in
Outside Width
23 5/8 in
Bin Height
5 3/4 in
Bin Depth
3 3/4 in
Bin Width
4 1/4 in
Drawer Depth
3-3/4"
Overall Width
23 5/8 in
Overall Length
5 1/4 in
Overall Height
6 1/2 in
Inside Height
5 3/4 in
Inside Width
4 1/4 in
Inside Length
3 3/4 in
Bin Inside Width
4 1/4 in
Bin Inside Depth
3 3/4 in
Bin Inside Height
5 3/4 in

Details

Color
Ivory
Number of Drawers or Bins
5
Material
Plastic
Item
Tip-Out Bin
Tip Out Bin Item
Tip Out Bin
ESD Conductive
No
Tier
1
Volume Capacity
0.25 cu ft
Bin Color
Clear
Frame Color
Beige
Resistant To
Breaking
Includes Dividers
Dividers Not Included
Mobility
Stationary
Number of Tiers
1
Product Type
Tip-Out Bin
Stackable
Stacking Capable
Opening Angle
45 Degrees
Number of Bins
5
Frame Finish
Unfinished
Weight Capacity
40 lb

Description

Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 1/2 in, Overall Length 5 1/4 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.25 cu ft, Weight Capacity 40 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.