Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tip-Out Bin Ivory

  • Mfr # QTB306IV

  • Zoro # G2249773


product price: $28.25
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
3 5/8 in
Outside Height
4 1/2 in
Overall Height
4 1/2 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB306IV
Zoro #
G2249773
UPC #
651588045497
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
3 5/8 in
Outside Height
4 1/2 in
Overall Height
4 1/2 in
Outside Width
23 5/8 in
Bin Height
3 3/4 in
Bin Width
3 1/2 in
Drawer Depth
2-5/8"
Bin Depth
2 5/8 in
Overall Length
3 5/8 in
Inside Length
2 5/8 in
Inside Width
3 1/2 in
Inside Height
3 3/4 in
Bin Inside Width
3 1/2 in
Bin Inside Depth
2 5/8 in
Bin Inside Height
3 3/4 in

Details

Number of Bins
6
Color
Ivory
Material
Plastic
Number of Drawers or Bins
6
Item
Tip-Out Bin
ESD Conductive
No
Tier
1
Tip Out Bin Item
Tip Out Bin
Bin Color
Clear
Volume Capacity
0.12 cu ft
Frame Color
Beige
Resistant To
Breaking
Opening Angle
45 Degrees
Mobility
Stationary
Number of Tiers
1
Frame Finish
Unfinished
Product Type
Tip-Out Bin
Stackable
Stacking Capable
Includes Dividers
Dividers Not Included
Weight Capacity
40 lb

Description

Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 4 1/2 in, Overall Length 3 5/8 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.12 cu ft, Weight Capacity 40 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.