Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULK CATHETER CART 24X48X69

  • Mfr # WRC-BC2448

  • Zoro # G416553357


product price: $1,041.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Overall Height
69 in
Overall Length
48 in
Color
Chrome
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-BC2448
Zoro #
G416553357
UPC #
651588284537
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
48 in
Overall Width
24 in

Details

Number of Shelves
1
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Catheter Cart

Description

Catheter Hold and Store Cart, 48''L x 24''W x 69''H, includes: 36 catheter hooks and 4 casters 2 with break, chrme plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.