Zoro Homepage

BULK CATHETER CART 24X60X69

  • Mfr # WRC-BC2460

  • Zoro # G016553443


product price: $1,001.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Load Capacity
1,200 lb
Overall Width
24 in
Overall Length
60 in
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-BC2460
Zoro #
G016553443
UPC #
651588072523
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
69 in

Details

Number of Shelves
1
Load Capacity
1,200 lb
Item
Catheter Cart
Material
Carbon Steel
Color
Chrome

Description

Catheter Hold and Store Cart, 60''L x 24''W x 69''H, includes: 42 catheter hooks and 4 casters 2 with break, chrme plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.