Zoro Homepage

BUS/UTILITY TUB 20in x 15in x 5in, FLAT BOTTOM PP BROWN

  • Mfr # FSB-20155BN

  • Zoro # G616545633


original price: $8.49
17% off
new price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Volume Capacity
6.508 gal
Cubic Feet
0.87 cu ft
Number of Bins
1
Inner Width
14.25 in
Inner Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-20155BN
Zoro #
G616545633
UPC #
651588186329
Country of Origin
United States

Dimensions

Inner Width
14.25 in
Inner Height
5 in
Inner Length
19.25 in
Height
5 in
Width
20 in
Length
15 in

Details

Volume Capacity
6.508 gal
Cubic Feet
0.87 cu ft
Number of Bins
1
Bin Color
Brown
Item
Bussing Tubs
Material
Polypropylene
Color
Brown

Description

Bussing Tub, 15''W x 20''L x 5''H, flat bottom, polypropylene, brown, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.