Zoro Homepage

BUS/UTILITY TUB 20in x 15in x 5in, FLAT BOTTOM PP GRAY

  • Mfr # FSB-20155GY

  • Zoro # G016545615


original price: $8.49
17% off
new price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Inner Length
19.25 in
Bin Color
Gray
Material
Polypropylene
Width
20 in
Cubic Feet
0.87 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-20155GY
Zoro #
G016545615
UPC #
651588186343
Country of Origin
United States

Dimensions

Inner Length
19.25 in
Width
20 in
Inner Width
14.25 in
Inner Height
5 in
Height
5 in
Length
15 in

Details

Bin Color
Gray
Material
Polypropylene
Cubic Feet
0.87 cu ft
Number of Bins
1
Volume Capacity
6.508 gal
Item
Bussing Tubs
Color
Gray

Description

Bussing Tub, 15''W x 20''L x 5''H, flat bottom, polypropylene, gray, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.