Zoro Homepage

BUS/UTILITY TUB 21-1/2in x 17in x 7in PP BLUE

  • Mfr # FSB-22177RBL

  • Zoro # G716545618


original price: $13.25
17% off
new price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Inner Height
5 in
Inner Length
21.25 in
Inner Width
16.25 in
Bin Color
Blue
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-22177RBL
Zoro #
G716545618
UPC #
651588184301
Country of Origin
United States

Dimensions

Inner Height
5 in
Inner Length
21.25 in
Inner Width
16.25 in
Height
7 in
Length
17 in
Width
21.5 in

Details

Bin Color
Blue
Number of Bins
1
Item
Bussing Tubs
Cubic Feet
1.06 cu ft
Volume Capacity
7.929 gal
Material
Polypropylene
Color
Blue

Description

Bussing Tub, 17''W x 21-1/2''L x 7''H, ribbed bottom, polypropylene, blue, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.