
BUS/UTILITY TUB 21-1/2in x 17in x 7in PP BROWN
Mfr # FSB-22177RBN
Zoro # G416545635
original price: $16.39
17% off
new price: $13.49
/eaSold in multiples of 12 for $161.88
Key Features
Cubic Feet
1.06 cu ft
Inner Width
16.25 in
Volume Capacity
7.929 gal
Inner Height
5 in
Bin Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-22177RBN
Zoro #
G416545635
UPC #
651588184325
Country of Origin
United States
Dimensions
Inner Width
16.25 in
Inner Height
5 in
Height
7 in
Inner Length
21.25 in
Width
21.5 in
Length
17 in
Details
Cubic Feet
1.06 cu ft
Volume Capacity
7.929 gal
Bin Color
Brown
Color
Brown
Material
Polypropylene
Item
Bussing Tubs
Number of Bins
1
Description
Bussing Tub, 17''W x 21-1/2''L x 7''H, ribbed bottom, polypropylene, brown, NSF priced per each, 12 each per carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.