
BUS/UTILITY TUB 21-1/2in x 17in x 7in PP GRAY
Mfr # FSB-22177RGY
Zoro # G916545609
original price: $13.25
17% off
new price: $10.89
/eaSold in multiples of 12 for $130.68
Key Features
Number of Bins
1
Cubic Feet
1.06 cu ft
Length
17 in
Inner Length
21.25 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-22177RGY
Zoro #
G916545609
UPC #
651588184349
Country of Origin
United States
Dimensions
Length
17 in
Inner Length
21.25 in
Width
21.5 in
Inner Width
16.25 in
Height
7 in
Inner Height
5 in
Details
Number of Bins
1
Cubic Feet
1.06 cu ft
Color
Gray
Bin Color
Gray
Volume Capacity
7.929 gal
Material
Polypropylene
Item
Bussing Tubs
Description
Bussing Tub, 17''W x 21-1/2''L x 7''H, ribbed bottom, polypropylene, gray, NSF priced per each, 12 each per carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.