Zoro Homepage

BUS/UTILITY TUB 21in x 15in x 5in, FLAT BOTTOM PP BLACK

  • Mfr # FSB-21155BK

  • Zoro # G216545620


original price: $11.79
17% off
new price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Color
Black
Number of Bins
1
Inner Length
20.25 in
Inner Height
5 in
Volume Capacity
6.807 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-21155BK
Zoro #
G216545620
UPC #
651588186848
Country of Origin
United States

Dimensions

Inner Length
20.25 in
Inner Height
5 in
Length
15 in
Inner Width
14.25 in
Width
21 in
Height
5 in

Details

Color
Black
Number of Bins
1
Volume Capacity
6.807 gal
Bin Color
Black
Item
Bussing Tubs
Cubic Feet
0.91 cu ft
Material
Polypropylene

Description

Bussing Tub, 15''W x 21''L x 5''H, flat bottom, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.