Zoro Homepage

BUS/UTILITY TUB 21in x 15in x 5in, FLAT BOTTOM PP GRAY

  • Mfr # FSB-21155GY

  • Zoro # G116545645


original price: $11.79
17% off
new price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Number of Bins
1
Inner Height
5 in
Height
5 in
Bin Color
Gray
Volume Capacity
6.807 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-21155GY
Zoro #
G116545645
UPC #
651588186886
Country of Origin
United States

Dimensions

Inner Height
5 in
Height
5 in
Inner Width
14.25 in
Inner Length
20.25 in
Length
15 in
Width
21 in

Details

Number of Bins
1
Item
Bussing Tubs
Bin Color
Gray
Volume Capacity
6.807 gal
Color
Gray
Cubic Feet
0.91 cu ft
Material
Polypropylene

Description

Bussing Tub, 15''W x 21''L x 5''H, flat bottom, polypropylene, gray, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.