
BUS/UTILITY TUB 21in x 15in x 5in PP GRAY
Mfr # FSB-21155RGY
Zoro # G316545612
original price: $14.69
17% off
new price: $12.09
/eaSold in multiples of 12 for $145.08
Key Features
Inner Height
5 in
Bin Color
Gray
Volume Capacity
6.807 gal
Inner Width
14.25 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-21155RGY
Zoro #
G316545612
UPC #
651588187067
Country of Origin
United States
Dimensions
Inner Height
5 in
Inner Width
14.25 in
Height
5 in
Inner Length
20.25 in
Width
21 in
Length
15 in
Details
Bin Color
Gray
Volume Capacity
6.807 gal
Item
Bussing Tubs
Material
Polypropylene
Color
Gray
Number of Bins
1
Cubic Feet
0.91 cu ft
Description
Bussing Tub, 15''W x 21''L x 5''H, ribbed bottom, polypropylene, gray, NSF priced per each, 12 each per carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.